Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 142 6 3/4 Ldim Wb Flush Valve
  • Zoro #: G0201212
  • Mfr #: 3011246
$302.48
  • Gallons per Flush: 3.5
  • Item: Royal 142 6 3/4 Ldim Wb Flushometer
  • Finish: Rough Brass
See full product details
This item ships free.

Sloan #3011246 Specifications

  • Zoro #: G0201212
  • Mfr #: 3011246
Gallons per Flush: 3.5 Item: Royal 142 6 3/4 Ldim Wb Flushometer
Finish: Rough Brass Valve Design: Diaphragm
Rough-In: 9" Fixture Connection: Rear Spud
Spud Coupling: 1-1/2" Standards: ADA Compliant, UPC Certified, BAA Compliant
Fixture Type: Water Closet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 142 6 3/4 Ldim Wb Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011246