Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 142 8 3/4 Ldim L3 Flush Valve
  • Zoro #: G0201395
  • Mfr #: 3011263
$318.92
  • Gallons per Flush: 3.5
  • Item: Royal 142 8 3/4 Ldim L3 Flushometer
  • Fixture Connection: Rear Spud
See full product details
This item ships free.

Sloan #3011263 Specifications

  • Zoro #: G0201395
  • Mfr #: 3011263
Gallons per Flush: 3.5 Item: Royal 142 8 3/4 Ldim L3 Flushometer
Fixture Connection: Rear Spud Spud Coupling: 1-1/2"
Valve Design: Diaphragm Fixture Type: Water Closet
Rough-In: 9" Standards: UPC Certified, BAA Compliant
Finish: Rough Brass Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 142 8 3/4 Ldim L3 Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011263