Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 143 2 3/4 Ldim Wb Xyv Flush Valve

  • Zoro #: G0198272
  • Mfr #: 3011306
No Product Image Available
$233.53
  • Item: Royal 143 2 3/4 Ldim Wb Xyv Flushometer
  • Gallons per Flush: 3.5
  • Finish: Rough Brass
See full product details
This item ships free.

Sloan #3011306 Specifications

  • Zoro #: G0198272
  • Mfr #: 3011306
Item: Royal 143 2 3/4 Ldim Wb Xyv Flushometer Gallons per Flush: 3.5
Finish: Rough Brass Rough-In: 14-1/2"
Valve Design: Diaphragm Fixture Type: Water Closet
Spud Coupling: 1-1/2" Fixture Connection: Rear Spud
Standards: ADA Compliant, UPC Certified, BAA Compliant Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 143 2 3/4 Ldim Wb Xyv Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011306