Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 143 3 3/4 Ldim Wb L/ Stop
  • Zoro #: G0198552
  • Mfr #: 3011301
$238.19
  • Gallons per Flush: 3.5
  • Item: Royal 143 3 3/4 Ldim Wb L/ Stop
  • Fixture Type: Water Closet
See full product details
This item ships free.

Sloan #3011301 Specifications

  • Zoro #: G0198552
  • Mfr #: 3011301
Gallons per Flush: 3.5 Item: Royal 143 3 3/4 Ldim Wb L/ Stop
Fixture Type: Water Closet Spud Coupling: 1-1/2"
Fixture Connection: Rear Spud Finish: Rough Brass
Standards: ADA Compliant, UPC Certified, BAA Compliant Rough-In: 14-1/2"
Valve Design: Diaphragm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 143 3 3/4 Ldim Wb L/ Stop, Gallons per Flush 3.5

Reviews of Sloan #3011301