Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Royal 143 4 3/4 Ldim L3 Flush Valve
  • Zoro #: G0198010
  • Mfr #: 3011323
$244.61
  • Gallons per Flush: 3.5
  • Item: Royal 143 4 3/4 Ldim L3 Flushometer
  • Spud Coupling: 1-1/2"
See full product details
This item ships free.

Sloan #3011323 Specifications

  • Zoro #: G0198010
  • Mfr #: 3011323
Gallons per Flush: 3.5 Item: Royal 143 4 3/4 Ldim L3 Flushometer
Spud Coupling: 1-1/2" Fixture Connection: Rear Spud
Standards: UPC Certified, BAA Compliant Finish: Rough Brass
Fixture Type: Water Closet Valve Design: Diaphragm
Rough-In: 14-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 143 4 3/4 Ldim L3 Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011323