Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Royal 143 6 3/4 Ldim L Flush Valve

  • Zoro #: G0198220
  • Mfr #: 3011342
$348.21
  • Gallons per Flush: 3.5
  • Item: Royal 143 6 3/4 Ldim L Flushometer
  • Valve Design: Diaphragm
See full product details
This item ships free.

Sloan #3011342 Specifications

  • Zoro #: G0198220
  • Mfr #: 3011342
Gallons per Flush: 3.5 Item: Royal 143 6 3/4 Ldim L Flushometer
Valve Design: Diaphragm Spud Coupling: 1-1/2"
Fixture Connection: Rear Spud Rough-In: 14-1/2"
Finish: Rough Brass Standards: ADA Compliant, UPC Certified, BAA Compliant
Fixture Type: Water Closet Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 143 6 3/4 Ldim L Flushometer, Gallons per Flush 3.5

Reviews of Sloan #3011342