Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.0 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve

  • Zoro #: G0224924
  • Mfr #: 3912430
$194.48
  • Standards: ADA, BAA, ASSE 1037, ANSI/ASME 112.19.2
  • Flush Mode: Single Flush
  • Fixture Type: Urinal
See full product details
This item ships free.

Sloan #3912430 Specifications

  • Zoro #: G0224924
  • Mfr #: 3912430
Standards: ADA, BAA, ASSE 1037, ANSI/ASME 112.19.2 Flush Mode: Single Flush
Fixture Type: Urinal Rough-In: 14 1/2 in
Handle Type: Lever Finish: Chrome Plated
Basic Power Source: Manual Gallons per Flush: 1.0
Manufacturers Warranty Length: 3 yr Spud Coupling: 1 1/4 in
Item: Manual Flush Valve Valve Design: Diaphragm
Fixture Connection: Top Spud Pressure Range: 15 to 80 psi
Inlet Size: 1" IPS Brand and Series: Sloan
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Royal 180-1 Sg Flushometer, Gallons per Flush 1.0

Reviews of Sloan #3912430