Sloan
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome
Mfr # SF2150-4
Zoro # G0319611
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
Replacement Parts
Explore More Products
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT
- SLOAN Sloan® ETF-80-4B-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Black 3365230BT
- SLOAN Sloan® EBF615 Sensor Activated Brass Faucet, Below Deck Manual, ADA Compliant, 0.5 GPM, Chrome 3315155BT
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome EFX250.000.0000
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome EFX350.012.0000
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome EFX650.000.0000
- SLOAN Sloan ETF610 Sensor Activated Brass Faucet, Above Deck Mixer, Box Transformer, 0.5 GPM 3365175BT
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome EFX650.012.0000
- ZURN Sensor 4" Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated Z6913-XL-CP4
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome 605B104.002
- Sloan Bathroom Sink Faucets & Accessories