HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Showerhead

SLOAN| Zoro #: G0380353| Mfr #: AC450-2.5

$226.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ADA Compliant: No
Type: wall
Handle Type:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0380353 Mfr #: AC450-2.5
ADA Compliant: NoType: wall
Handle Type: Connection (In.): 1/2 MIPS
Diverter Tub Spout Length: Flow Rate (GPM): 2.5
Includes: Features: Self-Cleaning, Vandalproof
Material of Construction: BrassMax. Flow: 2.5 GPM
Standards: CSA B-125, ANSI/ASME A112.18.1MColor/Finish: Chrome Plated
Item: Shower HeadCountry of Origin (subject to change): United States

Description

Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In, Max. Flow 2.5 GPM, Features Self-Cleaning, Vandalproof, Standards CSA B-125, ANSI/ASME A112.18.1M

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA, CO

Reviews