Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1.28 gpf, Single Flush, Manual Flush Valve

  • Zoro #: G0217750
  • Mfr #: 3780018
$136.57
  • Item: Manual Flush Valve
  • Gallons per Flush: 1.28
  • Flush Mode: Single Flush
See full product details
This item ships free.

Sloan #3780018 Specifications

  • Zoro #: G0217750
  • Mfr #: 3780018
Item: Manual Flush Valve Gallons per Flush: 1.28
Flush Mode: Single Flush Pressure Range: 15 to 80 psi
Valve Design: Diaphragm Standards: ADA, BAA, ASSE 1037, ANSI/ASME 112.19.2
Spud Coupling: 1 1/2 in Fixture Connection: Top Spud
Inlet Size: 1" IPS Rough-In: 11 1/2 in
Brand and Series: Sloan Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sloan 111-1.28 Dfb Flushometer, Gallons per Flush 1.28

Reviews of Sloan #3780018