*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soap Dispenser, 1000mL, Black

SLOAN| Zoro #: G2197553| Mfr #: SJS1650

$146.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operation Mode: Automatic
Material: Brass
Depth: 5-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197553 Mfr #: SJS1650
Operation Mode: AutomaticMaterial: Brass
Depth: 5-3/8"Refill Size: 1000mL
Mount Type: Deck MountWidth: 1-13/16"
Refill Type: BulkFinish: Chrome plated
Item: Soap DispenserFeatures: Sensor Activated, Battery
Height: 4-1/4"Color: Black with Chrome Insert
Standards: ADA compliantSoap/Lotion Type: Liquid
Country of Origin (subject to change): China

Description

Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Touch Free, Refill Size 1000mL, Material Brass, Mount Type Deck Mount, Chrome Plated Finish, Color Black with Chrome Insert, Height 4-1/4 In., Width 1-13/16 In., Depth 5-3/8 In., Standards ADA Compliant, Features Sensor Activated, Battery

Reviews