SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soap Dispenser, 1000mL, Chrome

SLOAN| Zoro #: G2006627| Mfr #: SJS1750

$270.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mount Type: Deck MountColor: ChromeHeight: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006627 Mfr #: SJS1750
Mount Type: Deck MountColor: Chrome
Height: 4"Material: Brass
Operation Mode: AutomaticStandards: ADA compliant
Refill Size: 1000mLItem: Soap Dispenser
Finish: Chrome platedWidth: 1-5/8"
Features: ElectronicRefill Type: Bulk
Depth: 4-1/4"Soap/Lotion Type: Foam
Country of Origin (subject to change): China

Description

Soap Dispenser, Hygiene Series HEALTHMINDER, Dispenser Mount Type Counter, Operation Mode Automatic, Hygiene Form Foam, Refill Size 1000mL, Dispenser Color Chrome, Material Brass, Chrome Plated Finish, Height 4 In., Width 1-5/8 In., Depth 4-1/4 In., Standards ADA Compliant, Features Electronic, Soap Dispenser

Reviews