KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Soap Dispenser, 800mL, Black

SLOAN| Zoro #: G1471452| Mfr #: ESD250

$326.76 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operation Mode: Automatic
Finish: Chrome plated
Material: Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471452 Mfr #: ESD250
Operation Mode: AutomaticFinish: Chrome plated
Material: BrassDepth: 5-3/8"
Includes: (4) "D" Cell Alkaline Batteries, Mounting HardwareRefill Size: 800mL
Width: 1-13/16"Refill Type: Cartridge
Height: 4-1/4"Item: Soap Dispenser
Color: Black with Chrome InsertStandards: ADA compliant
Soap/Lotion Type: LiquidCountry of Origin (subject to change): China

Description

Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Touch Free, Refill Size 800mL, Material Brass, Chrome Plated Finish, Color Black with Chrome Insert, Height 4-1/4 In., Width 1-13/16 In., Depth 5-3/8 In., Standards ADA Compliant

Reviews