Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Sensor Bathroom Faucet Standard Spout, Chrome, 1 Hole

  • Zoro #: G1970762
  • Mfr #: EAF275-ISM

$554.74

Details
  • Faucet Operation: Sensor
  • Amps: 2
  • Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Sloan #EAF275-ISM Specifications

  • Zoro #: G1970762
  • Mfr #: EAF275-ISM
Faucet Operation: Sensor Amps: 2
Green Environmental Attribute: Faucet Flow Rate 1.5 gpm Or Less Flow Outlet Type (Faucet): Aerated
Connection: 3/8" MIPS Handle Type: Sensor
Item: Straight Spout Bathroom Faucet Body Material: Brass
Faucet Finish: Chrome Number of Holes: 1
ADA Compliant: Yes Power Source: Solar and Battery Powered
Manufacturers Warranty Length: 3 yr. Limited Faucet Spout: Standard
Temp. Control: Yes Ligature Resistant: No
Faucet Spout Shape: Straight Finish: Polished chrome
Mounting Type: Deck Voltage: 6VDC
Sensor Range: 2" to 14" Flow Outlet Type: Aerated
Spout Length: 4-11/32" Includes: Lithium Battery
Height: 5-11/32" Replacement Cartridge: None
Valve Type: Compression Residential / Commercial: Commercial
Drain Type: None Number of Handles: 0
Battery Charger CEC Compliant: CEC Compliant Faucet Handle Type: None
Mounting Hole Center to Center: Single Hole Material: Cast Brass
Flow Rate: 0.5 gpm Overall Height: 5-11/32"
Standards: ASME A112.18.1/CSA B125.1 Mounting Type (Faucet): Deck
Country of Origin (subject to change): Switzerland

Description

When it comes to bathroom faucets, we've got the finish and sizes you need in manual and sensor models. Take a look at the features for Sloan Bathroom Faucet. Faucet Operation: Sensor, Voltage: 6VDC, Mounting Type: Deck.

Restrictions and Compliance

Hazardous material
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Sloan #EAF275-ISM