SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Trim Plate, Single Hole Faucet, Chrome

SLOAN| Zoro #: G0321797| Mfr #: ETF-608-A

$72.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Trim Plate for 8" Centerset SinkSub-Category: Trim Plates, Caps and IndexesFor Use With: Covering Up To 8" Center Holes,5YJP1,5YJP2,5YJP6,5YJP8,5YJR2,and 5YJR3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321797 Mfr #: ETF-608-A
Item: Trim Plate for 8" Centerset SinkSub-Category: Trim Plates, Caps and Indexes
For Use With: Covering Up To 8" Center Holes,5YJP1,5YJP2,5YJP6,5YJP8,5YJR2,and 5YJR3Includes: Mounting hardware
Finish: ChromeCountry of Origin (subject to change): United States

Description

Trim Plate for 8 In. Centerset Sink, For Use With Covering Up To 8 In. Center Holes,5YJP1,5YJP2,5YJP6,5YJP8,5YJR2,and 5YJR3, Finish Chrome

Restrictions and Compliance

This product is part of the finished good by the same manufacturer which has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable (non-human consumption) water applications.

Reviews