KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Washout Urinal, ADA Compliant, 0.125 gpf Wall Mount

SLOAN| Zoro #: G2275743| Mfr #: WEUS1000.1001

$419.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection (In.): 3/4 Top Spud
Includes: Flushometer, Vandal Resistant Chrome Plated Housing, Adjustable Tailpiece And Vandal Resistant Outlet Strainer
Depth (In.): 14-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275743 Mfr #: WEUS1000.1001
Connection (In.): 3/4 Top SpudIncludes: Flushometer, Vandal Resistant Chrome Plated Housing, Adjustable Tailpiece And Vandal Resistant Outlet Strainer
Depth (In.): 14-1/4Width (In.): 17
Gallons per Flush: 0.125Color/Finish: White
Type: WashoutItem: Urinal
Green Environmental Attribute: Urinal Uses 0.5 gpf or LessMounting Style: Wall
Material of Construction: Vitreous ChinaGreen Certification or Other Recognition: WaterSense Approved
Standards: ADA, ASSE 1037, ANSI/ASME, A112.19.2, And Military Specification V-29193Height (In.): 27
Country of Origin (subject to change): China

Description

Urinal, Washout, Wall Mounting Style, Connection (In.) 3/4 Top Spud, Material of Construction Vitreous China, Color/Finish White, Height (In.) 27, Width (In.) 17, Depth (In.) 14-1/4, 0.125 Gallons per Flush, Cartridges Required -, Standards ADA, ASSE 1037, ANSI/ASME, A112.19.2, And Military Specification V-29193, Includes Flushometer, Vandal Resistant Chrome Plated Housing, Adjustable Tailpiece And Vandal Resistant Outlet Strainer

Reviews