Sloan
Vacuum Breaker, 1-1/2 x 15", For use with Regal Flushometers
Mfr # V500AA
Zoro # G2051497
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2 x 15"
- Type Closet
- Fits Brand Sloan
- Material Plastic, Rubber
- For Use With Regal Flushometers
Explore More Products
- SLOAN Wes7 10 Reach, Solid Metal WES7
- SLOAN Flush Replacement Kit EBV1053A
- SLOAN Antimicrobial Triple Seal Handle Assembly B73A-SG
- SLOAN Flex Tube Diaphragm Kit, Dual Filtered EBV1024A
- SLOAN El-101 Solenoid Nut Cp EL101
- SLOAN Dual Filtered Diaphragm Kit, For use with G2275743 A1050A
- SLOAN Cp Plumbing Part Nf29A Cp 3/4 X 6 1/2X1/2 Off w/1 1/2 Sco 0306850
- SLOAN Cp Plumbing Part J312Av Cp Pipe Support 1" Pipe 5 C/E 0310095
- SLOAN Cp Plumbing Part F68A Cp 3/4 X 13 1/4 X 2 In Offset Outl 0396204
- JONES STEPHENS 3/4 in. Steel Insert Coupling I12014
- RINNAI Cable Connect VA, VB, Cond, Excl V53/R63 REU-MSB-C1
- Sloan Plumbing Parts