Vacuum Breaker, 3/4 x 9", For use with Royal Flush Valves

SLOAN| Zoro #: G1766371| Mfr #: V600AA 3/4 X 9

$20.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Vacuum Breaker
Size: 3/4 x 9"
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1766371 Mfr #: V600AA 3/4 X 9
Item: Vacuum BreakerSize: 3/4 x 9"
Package Quantity: 1For Use With: Royal Flush Valves
Country of Origin (subject to change): United States

Description

Vacuum Breaker, Size 3/4 x 9 In, For Use With Royal Flush Valves

Reviews