SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Vacuum Breaker Assembly, 1 1/2" x 9", For use with Regal Flushometers

SLOAN| Zoro #: G0825045| Mfr #: V500AA 1 1/2 X 9

$20.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Vacuum Breaker AssemblySize: 1 1/2" x 9"For Use With: Regal Flushometers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0825045 Mfr #: V500AA 1 1/2 X 9
Item: Vacuum Breaker AssemblySize: 1 1/2" x 9"
For Use With: Regal FlushometersPackage Quantity: 1
Country of Origin (subject to change): United States

Description

Vacuum Breaker Assembly, Size 1 1/2 In x 9 In, For Use With Regal Flushometers

Reviews