PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Annular Cutter, M42, 1 1/2 Dia, 1 D

SLUGGER| Zoro #: G2144825| Mfr #: S1500C

$117.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Annular CutterApplication: For Drilling Hard to Machine and Inconsistent MaterialsShank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2144825 Mfr #: S1500C
Item: Annular CutterApplication: For Drilling Hard to Machine and Inconsistent Materials
Shank Dia.: 3/4"Cutting Depth: 1"
Diameter: 1-1/2"Cutter Material: M42 Cobalt
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, M42 Cobalt, Dia 1 1/2 In, Cutting Depth 1 In, For Drilling Hard To Machine And Inconsistent Materials, Shank Dia 3/4 In

Reviews