Annular Cutter, M42, 1 1/2 Dia, 2 D

SLUGGER| Zoro #: G1717317| Mfr #: SL150C

$146.42 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: For Drilling Hard to Machine and Inconsistent Materials
Cutter Material: M42 Cobalt
Cutting Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1717317 Mfr #: SL150C
Application: For Drilling Hard to Machine and Inconsistent MaterialsCutter Material: M42 Cobalt
Cutting Depth: 2"Diameter: 1-1/2"
Shank Dia.: 3/4"Item: Annular Cutter
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 1-1/2 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Hard to Machine and Inconsistent Materials

Reviews