PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Annular Cutter, M42, 1 1/4 Dia, 1 D

SLUGGER| Zoro #: G1686185| Mfr #: S1250C

$67.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cutting Depth: 1"Package Quantity: 1Cutter Material: M42 Cobalt
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1686185 Mfr #: S1250C
Cutting Depth: 1"Package Quantity: 1
Cutter Material: M42 CobaltItem: Annular Cutter
Shank Dia.: 3/4"Application: For Drilling Hard to Machine and Inconsistent Materials
Diameter: 1-1/4"Country of Origin (subject to change): United States

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 1-1/4 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Hard to Machine and Inconsistent Materials

Reviews