KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Annular Cutter, M42, 1 1/4 Dia, 2 D

SLUGGER| Zoro #: G2407526| Mfr #: SL125C

$114.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Annular Cutter
Application: For Drilling Hard to Machine and Inconsistent Materials
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407526 Mfr #: SL125C
Item: Annular CutterApplication: For Drilling Hard to Machine and Inconsistent Materials
Shank Dia.: 3/4"Cutting Depth: 2"
Diameter: 1-1/4"Cutter Material: M42 Cobalt
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, M42 Cobalt, Dia 1 1/4 In, Cutting Depth 2 In, For Drilling Hard To Machine And Inconsistent Materials, Shank Dia 3/4 In

Reviews