SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Annular Cutter, M42, 1 1/8 Dia, 2 D

SLUGGER| Zoro #: G1117557| Mfr #: SL112C

$92.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/4"Application: For Drilling Hard to Machine and Inconsistent MaterialsPackage Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117557 Mfr #: SL112C
Shank Dia.: 3/4"Application: For Drilling Hard to Machine and Inconsistent Materials
Package Quantity: 1Diameter: 1-1/8"
Cutter Material: M42 CobaltItem: Annular Cutter
Cutting Depth: 2"Country of Origin (subject to change): United States

Description

Annular Cutter, M42 Cobalt, Dia 1 1/8 In, Cutting Depth 2 In, For Drilling Hard To Machine And Inconsistent Materials, Shank Dia 3/4 In

Reviews