HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Annular Cutter, M42, 1 3/4 Dia, 1 D

SLUGGER| Zoro #: G1864947| Mfr #: S1750C

$140.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/4"
Application: For Drilling Hard to Machine and Inconsistent Materials
Cutting Depth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864947 Mfr #: S1750C
Shank Dia.: 3/4"Application: For Drilling Hard to Machine and Inconsistent Materials
Cutting Depth: 1"Cutter Material: M42 Cobalt
Item: Annular CutterPackage Quantity: 1
Diameter: 1-3/4"Country of Origin (subject to change): United States

Description

Annular Cutter, M42 Cobalt, Dia 1 3/4 In, Cutting Depth 1 In, For Drilling Hard To Machine And Inconsistent Materials, Shank Dia 3/4 In

Reviews