PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Annular Cutter, M42, 1 Dia, 1 D

SLUGGER| Zoro #: G1051635| Mfr #: S1000C

$57.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Annular CutterShank Dia.: 3/4"Application: For Drilling Hard to Machine and Inconsistent Materials
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1051635 Mfr #: S1000C
Item: Annular CutterShank Dia.: 3/4"
Application: For Drilling Hard to Machine and Inconsistent MaterialsCutting Depth: 1"
Package Quantity: 1Cutter Material: M42 Cobalt
Diameter: 1"Country of Origin (subject to change): United States

Description

Annular Cutter, M42 Cobalt, Dia 1 In, Cutting Depth 1 In, For Drilling Hard To Machine And Inconsistent Materials, Shank Dia 3/4 In

Reviews