Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Annular Cutter, M42, 1 Dia, 2 D

  • Zoro #: G0547373
  • Mfr #: SL100C

$70.76

  • Cutter Finish: Uncoated
  • Diameter: 1"
  • Package Quantity: 1
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Slugger #SL100C Specifications

  • Zoro #: G0547373
  • Mfr #: SL100C
Cutter Finish: Uncoated Diameter: 1"
Package Quantity: 1 Annular Cutter Drive Style: Weldon
Application: For Drilling Hard to Machine and Inconsistent Materials Annular Cutter Grouping: Annular Cutter
Cutter Material: M42 Cobalt Shank Dia.: 3/4"
Cutting Depth: 2" Item: Annular Cutter
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 1 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Hard to Machine and Inconsistent Materials

Reviews of Slugger #SL100C