HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Annular Cutter, M42, 1/2 Dia, 2 D

SLUGGER| Zoro #: G2004624| Mfr #: SL500C

$40.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Drilling Hard to Machine and Inconsistent Materials
Cutter Material: M42 Cobalt
Cutting Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004624 Mfr #: SL500C
Application: For Drilling Hard to Machine and Inconsistent MaterialsCutter Material: M42 Cobalt
Cutting Depth: 2"Diameter: 1/2"
Shank Dia.: 3/4"Item: Annular Cutter
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, M42 Cobalt, Dia 1/2 In, Cutting Depth 2 In, For Drilling Hard To Machine And Inconsistent Materials, Shank Dia 3/4 In

Reviews