SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Annular Cutter, M42, 13/16 Dia, 2 D

SLUGGER| Zoro #: G2312825| Mfr #: SL812C

$64.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: For Drilling Hard to Machine and Inconsistent MaterialsCutter Material: M42 CobaltCutting Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2312825 Mfr #: SL812C
Application: For Drilling Hard to Machine and Inconsistent MaterialsCutter Material: M42 Cobalt
Cutting Depth: 2"Diameter: 13/16"
Shank Dia.: 3/4"Item: Annular Cutter
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, M42 Cobalt, Dia 13/16 In, Cutting Depth 2 In, For Drilling Hard To Machine And Inconsistent Materials, Shank Dia 3/4 In

Reviews