Annular Cutter, M42, 15/16 Dia, 2 D

SLUGGER| Zoro #: G0496641| Mfr #: SL937C

$59.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Annular Cutter
Application: For Drilling Hard to Machine and Inconsistent Materials
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0496641 Mfr #: SL937C
Item: Annular CutterApplication: For Drilling Hard to Machine and Inconsistent Materials
Shank Dia.: 3/4"Cutting Depth: 2"
Diameter: 15/16"Cutter Material: M42 Cobalt
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, M42 Cobalt, Dia 15/16 In, Cutting Depth 2 In, For Drilling Hard To Machine And Inconsistent Materials, Shank Dia 3/4 In

Reviews