SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Annular Cutter, M42, 3/4 Dia, 1 D

SLUGGER| Zoro #: G0739435| Mfr #: S7500C

$31.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Annular CutterApplication: For Drilling Hard to Machine and Inconsistent MaterialsShank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0739435 Mfr #: S7500C
Item: Annular CutterApplication: For Drilling Hard to Machine and Inconsistent Materials
Shank Dia.: 3/4"Cutting Depth: 1"
Diameter: 3/4"Cutter Material: M42 Cobalt
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 3/4 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Hard to Machine and Inconsistent Materials

Reviews