SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Annular Cutter, M42, 7/16 Dia, 1 D

SLUGGER| Zoro #: G0967233| Mfr #: S4375C

$29.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Annular CutterApplication: For Drilling Hard to Machine and Inconsistent MaterialsShank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967233 Mfr #: S4375C
Item: Annular CutterApplication: For Drilling Hard to Machine and Inconsistent Materials
Shank Dia.: 3/4"Cutting Depth: 1"
Diameter: 7/16"Cutter Material: M42 Cobalt
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, M42 Cobalt, Dia 7/16 In, Cutting Depth 1 In, For Drilling Hard To Machine And Inconsistent Materials, Shank Dia 3/4 In

Reviews