Annular Cutter, M42, 9/16 Dia, 1 D

SLUGGER| Zoro #: G0264625| Mfr #: S5625C

$38.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Annular Cutter
Application: For Drilling Hard to Machine and Inconsistent Materials
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0264625 Mfr #: S5625C
Item: Annular CutterApplication: For Drilling Hard to Machine and Inconsistent Materials
Shank Dia.: 3/4"Cutting Depth: 1"
Diameter: 9/16"Cutter Material: M42 Cobalt
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 9/16 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Uncoated, For Drilling Hard to Machine and Inconsistent Materials

Reviews