SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Annular Cutter, M42 TiN, 1 3/16 Dia, 1 D

SLUGGER| Zoro #: G2214931| Mfr #: S1187CTN

$94.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Package Quantity: 1Item: Annular CutterShank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2214931 Mfr #: S1187CTN
Package Quantity: 1Item: Annular Cutter
Shank Dia.: 3/4"Cutting Depth: 1"
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer LifeDiameter: 1-3/16"
Cutter Material: M42 CobaltCountry of Origin (subject to change): United States

Description

Annular Cutter, M42 TiN, Dia 1 3/16 In, Cutting Depth 1 In, For Drilling Hard To Machine, Stainless And Inconsistent Materials With Increased Feed Rates And Longer Life, Shank Dia 3/4 In

Reviews