KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Annular Cutter, M42 TiN, 1 Dia, 1 D

SLUGGER| Zoro #: G0678036| Mfr #: S1000CTN

$80.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Shank Dia.: 3/4"
Item: Annular Cutter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0678036 Mfr #: S1000CTN
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer LifeShank Dia.: 3/4"
Item: Annular CutterCutter Material: M42 Cobalt
Package Quantity: 1Diameter: 1"
Cutting Depth: 1"Country of Origin (subject to change): United States

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 1 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Hard to Machine, Stainless and Inconsistent Materials With Increased Feed Rates and Longer Life

Reviews