KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Annular Cutter, M42 TiN, 1 Dia, 2 D

SLUGGER| Zoro #: G1242701| Mfr #: SL100CTN

$95.14 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 3/4"
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Package Quantity: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1242701 Mfr #: SL100CTN
Shank Dia.: 3/4"Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Package Quantity: 1Cutter Material: M42 Cobalt
Diameter: 1"Item: Annular Cutter
Cutting Depth: 2"Country of Origin (subject to change): United States

Description

Annular Cutter, M42 TiN, Dia 1 In, Cutting Depth 2 In, For Drilling Hard To Machine, Stainless And Inconsistent Materials With Increased Feed Rates And Longer Life, Shank Dia 3/4 In

Reviews