Annular Cutter, M42 TiN, 1/2 Dia, 2 D

SLUGGER| Zoro #: G2079707| Mfr #: SL500CTN

$66.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Cutter Material: M42 Cobalt
Cutting Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2079707 Mfr #: SL500CTN
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer LifeCutter Material: M42 Cobalt
Cutting Depth: 2"Diameter: 1/2"
Shank Dia.: 3/4"Item: Annular Cutter
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, M42 TiN, Dia 1/2 In, Cutting Depth 2 In, For Drilling Hard To Machine, Stainless And Inconsistent Materials With Increased Feed Rates And Longer Life, Shank Dia 3/4 In

Reviews