This item is Discontinued.

Slugger By Fein Annular Cutter, M42 TiN, 2 Dia, 1 D S2000CTN

Annular Cutter, M42 TiN, 2 Dia, 1 D (Discontinued)

  • Mfr # S2000CTN
  • Zoro # G2558114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S2000CTN
Zoro #
G2558114
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2"

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 2 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Hard to Machine, Stainless and Inconsistent Materials With Increased Feed Rates and Longer Life

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.