Annular Cutter, M42 TiN, 5/8 Dia, 1 D

SLUGGER| Zoro #: G1150511| Mfr #: S6250CTN

$50.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Annular Cutter
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1150511 Mfr #: S6250CTN
Item: Annular CutterApplication: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Shank Dia.: 3/4"Cutting Depth: 1"
Diameter: 5/8"Cutter Material: M42 Cobalt
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 5/8 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Hard to Machine, Stainless and Inconsistent Materials With Increased Feed Rates and Longer Life

Reviews