Annular Cutter, M42 TiN, 7/16 Dia, 2 D

SLUGGER| Zoro #: G0746627| Mfr #: SL437CTN

$61.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Cutter Material: M42 Cobalt
Cutting Depth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0746627 Mfr #: SL437CTN
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer LifeCutter Material: M42 Cobalt
Cutting Depth: 2"Diameter: 7/16"
Shank Dia.: 3/4"Item: Annular Cutter
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 7/16 In., Cutting Depth 2 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Hard to Machine, Stainless and Inconsistent Materials With Increased Feed Rates and Longer Life

Reviews