Annular Cutter, M42 TiN, 9/16 Dia, 1 D

SLUGGER| Zoro #: G1866401| Mfr #: S5625CTN

$48.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Annular Cutter
Application: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Shank Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866401 Mfr #: S5625CTN
Item: Annular CutterApplication: For Drilling Hard to Machine, Stainless and Inconsistent Materials with Increased Feed Rates and Longer Life
Shank Dia.: 3/4"Cutting Depth: 1"
Diameter: 9/16"Cutter Material: M42 Cobalt
Package Quantity: 1Country of Origin (subject to change): United States

Description

Annular Cutter, M42 TiN, Dia 9/16 In, Cutting Depth 1 In, For Drilling Hard To Machine, Stainless And Inconsistent Materials With Increased Feed Rates And Longer Life, Shank Dia 3/4 In

Reviews