Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Insoles - Women's size 11

  • Zoro #: G0036017
  • Mfr #: SCINDW
$34.00
  • Size: Women's 11/11.5
  • For Use With: Boots, Casual Shoes, Athletic Shoes, Running Shoes
  • Color: Navy, Gray
See full product details
Orders over $75 ship free.

Smartcells #SCINDW Specifications

  • Zoro #: G0036017
  • Mfr #: SCINDW
Size: Women's 11/11.5 For Use With: Boots, Casual Shoes, Athletic Shoes, Running Shoes
Color: Navy, Gray Features: Patented SmartCells, Molded Arch Support, unrivaled comfort
Thickness: 2.5mm (forefoot) Material: EVA
Application: Standing/Walking/Running Finish: smooth
Capacity: 1 Pair Weight: 4 oz/pair
Cushioning: Patented SmartCells Cushioning Technology Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Insoles - Women's size 11 size 11

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Smartcells #SCINDW