Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Insoles - Women's size 5

  • Zoro #: G0036577
  • Mfr #: SCINDW
$34.00
  • Color: Navy, Gray
  • Features: Patented SmartCells, Molded Arch Support, unrivaled comfort
  • Thickness: 2.5mm (forefoot)
See full product details
Orders over $75 ship free.

Smartcells #SCINDW Specifications

  • Zoro #: G0036577
  • Mfr #: SCINDW
Color: Navy, Gray Features: Patented SmartCells, Molded Arch Support, unrivaled comfort
Thickness: 2.5mm (forefoot) For Use With: Boots, Casual Shoes, Athletic Shoes, Running Shoes
Material: EVA Size: Women's 5/5.5
Finish: smooth Weight: 4 oz/pair
Capacity: 1 Pair Application: Standing/Walking/Running
Cushioning: Patented SmartCells Cushioning Technology Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Insoles - Women's size 5 size 5

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Smartcells #SCINDW