Carry-Out Container, 5-3/4" W, White, PK500

SMARTLOCK| Zoro #: G0924831| Mfr #: YHLW-0600

$77.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924831 Mfr #: YHLW-0600
Container Lid: Included, HingedMax. Temp.: 150 Degrees F
Item: Carry-Out Sandwich ContainerHeight: 3-1/4"
Disposable Foodware Shape: SquareBasic Foodware Material: Foam
Color: WHITEDepth: 5 3/4
Secondary Foodware Material: PolystyreneNumber of Compartments: 1
Microwave Safe: YesWidth: 5-3/4"
Country of Origin (subject to change): United States

Product Description

Carry-Out Container, Sandwich, Hinged Lid, Number of Compartments 1, Width 5 3/4, Depth 5 3/4, Height 3 1/4, Color White, Material Polystyrene Foam, Max. Temp. 150 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.