Smartwasher
Parts Washer, 15 gal.Drum, 400lb.Load
Mfr # 14744
Zoro # G2418711
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,567.99
Key Features
- Tank Capacity 15 gal
- Load Capacity (Lb.) 400 lb
- Overall Length (In.) 42 in
- Overall Width (In.) 48 in
- Overall Height (In.) 50 in
Explore More Products
- SMARTWASHER Heater, 110V 14798
- SMARTWASHER Control Box Assembly, 110V 14859
- SMARTWASHER Parts Washer Kit, 25 gal. 14760
- SMARTWASHER Heater Assembly, 110V 14855
- SMARTWASHER Overflow Assembly 14854
- SMARTWASHER Probe, 110/220V 14791
- SMARTWASHER Wheel, 8 in. 14817
- SMARTWASHER Replacement Nipple, Brass, 2 in L, 1/2 in W 1000181
- SMARTWASHER Parts Washer Kit, 25 gal. Tank Capacity 1751311
- WALTER SURFACE TECHNOLOGIES Parts Washer Cleaning Solution, 55 gal 55A008
- BUILD-ALL Parts Washer, Sill Mounted, Drop-in Recirculating 170 GPH Pump, Metal Housing, Metal Flex Hose MP170
- Smartwasher Parts Washers & Accessories