customer-service Help
Smartwasher

Truck Degreaser, 55 gal., Clear

Smartwasher Truck Degreaser, 55 gal., Clear 14726
Tap to zoom
Hover or click to zoom
$1,284.98
  • Size: 55 gal
  • Color: Clear
  • Green Certification or Other Recognition: VOC Levels Meet SCAQMD Requirements
See full product details
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Total: $1,284.98

Smartwasher #14726 Specifications

  • Size: 55 gal
  • Color: Clear
  • Green Certification or Other Recognition: VOC Levels Meet SCAQMD Requirements
  • Type: Water Based
  • Standards: NSF A1 Registered, SCAQMD Certified, SNAP Approved
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Flash Point (F): None
  • Package Quantity: 1
  • Temp. Range (F): 105 Degrees to 115 Degrees
  • Container Size: 55 gal
  • Removes: Grease, Oil, Dirt and Grime
  • For Use With: 19MY28, 33KL44, 45TV46, 45TV47, 5YK85, Mfr. No. 19MY24
  • Item: Truck Degreaser
  • Country of Origin (subject to change): United States

Description

Truck Degreaser, Water Based, Size 55 gal, Color Clear, Flash Point (F) None, Temp. Range (F) 105 Degrees to 115 Degrees , Removes Grease, Oil, Dirt and Grime, For Use With Mfr. No. 19MY24, 19MY28, 5YK85, 33KL44, 45TV46, 45TV47, Standards NSF A1 Registered, SCAQMD Certified, SNAP Approved, 55 gal

Reviews of Smartwasher #14726