Zoro Homepage

20mm Bore Single Finger Escapement 30mm Stroke

  • Mfr # MIS20-30D

  • Zoro # G5001109


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Rod Diameter
10 mm
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Stroke Adjustability
Fixed
Seal Material
NBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS20-30D
Zoro #
G5001109
UPC #
-
Country of Origin
Japan

Dimensions

Rod Diameter
10 mm
Stroke Length
30 mm
Bore Diameter
20 mm

Details

Item
Feed Escapement
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
101 psi
Stroke Adjustability
Fixed
Seal Material
NBR
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
29 psi
Weight
0.41 kg

Description

Feed Escapement, Stroke Length 30 mm, Stroke Adjustability Fixed, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 29 psi, Bore Diameter 20 mm, Rod Diameter 10 mm, Seal Material NBR, Weight 0.41 kg, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.