Exhaust Port Flow Control, 1/4 In. NPT

SMC| Zoro #: G1080615| Mfr #: ASN2-N02-S

$7.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1/4" NPT
Temp. Range: 23 to 140 Degrees F
Item: Exhaust Port Flow Control
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080615 Mfr #: ASN2-N02-S
Pipe Size: 1/4" NPTTemp. Range: 23 to 140 Degrees F
Item: Exhaust Port Flow ControlBody Material: Nickel Plated Brass
Pressure Range: 0 to 145 psiAdjustment: Thumb Screw
Country of Origin (subject to change): Japan

Description

Exhaust Port Flow Control, Pipe Size 1/4 In. NPT, Body Material Nickel Plated Brass, Adjustment Thumb Screw, Pressure Range 0 to 145 psi, Temp. Range 23 to 140 Degrees F

Reviews