Shop Alternate Products
This Product is Discontinued
Smc
90 Elbow, Polybutylene, 13/32" (Discontinued)
Mfr # KQ2LF10-04A
Zoro # G1513416
This Product is Discontinued
Key Features
- Max. Pressure 145 psi
- Fitting Connection Type Tube
- Specific Fitting Shape 90 Degrees Elbow
- Tube Fitting Material Brass, Polybutylene
- Basic Pipe Fitting Shape Elbow