12mm Tube Brass Female Adapter

SMC| Zoro #: G1578272| Mfr #: KQ2F12-02

$5.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1578272 Mfr #: KQ2F12-02
Max. Pressure: 145 psiItem: Female Adapter
Temp. Range: 23 Degrees to 140 Degrees FBasic Fitting Material: Metal
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Tube Size: 15/32"Tube Fitting Material: Brass
Fitting Connection Type: TubePipe Size (Fittings): 1/4"
Country of Origin (subject to change): Singapore

Product Description

Female Adapter, Tube Fitting Material Brass, Fitting Connection Type Tube, Pipe Size (Fittings) 1/4 In., Tube Size 15/32 In., Max. Pressure 145 psi, Temp. Range 23 Degrees to 140 Degrees F

Product Reviews